Glass door shoe
Glass door shoe for door closer with slide bar
GLSDRSH-(F.DRCLSR-GTS620/630)-A2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The glass saddle plate is used to mount the GTS 620/GTS 630 door closer on a tempered safety glass door
Please note the upper rebate space. Do not tighten the fixing screws too tightly, as this can cause the glass to spring out of place. The door closer is mounted directly on the glass saddle plate without a mounting plate.
Specified dimensions not binding. Subject to technical changes!
Inner doors made of tempered safety glass.
The glass saddle plate is clamped onto the glass door using two fixing screws.
![]() | |
Fire protection certified | No |
Suitable for type | GTS 620, GTS 630 |
Material | Aluminium |
Surface | Powder-coated |
Colour | Stainless steel coloured, Chrome coloured |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Suitable for min./max. door closer size | 1-4 |
Type of assembly | Screw-on |
Min./max. grip range | 8-10 mm |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt