Glass door hinge TIOMOS 95
Concealed hinge Tiomos Mini Glass 95 click-on
HNGE-T-CLICKON-95-GL-C03
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy-to-adjust depth using threaded screw
- 3D adjustment with compatible mounting plate
- Flat hinge arm
- Without integrated damping with automatic closing (spring)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/98407461.jpg)
Datasheets(X)
![]() | |
Spring | Yes |
Type of assembly | Screw-on |
Hole drilling | 45/9.5 mm |
Material | Die-cast zinc / plastic |
Opening angle | 95 Degree |
overlay | half support | inset | |||||||||||||||
4 | 5 | 6 | - | 4 | 5 | 6 | - | 4 | 5 | 6 | - | ||||||
Mounting plate height | Mounting plate height | Mounting plate height | |||||||||||||||
Door overlay | Cup distance | Door overlay | Cup distance | Door reveal | Cup distance | ||||||||||||
All specifications in mm | |||||||||||||||||
![]() | ![]() | ![]() | |||||||||||||||
Mounting plate height 2 | Mounting plate height 9.5 | Mounting plate height 19 | |||||||||||||||
18.0 | 0 | 9.0 | 8 | 9 | 1.0 | 19 | |||||||||||
17.0 | 0 | 8.5 | 9.5 | 2.0 | 19 | ||||||||||||
16.0 | 0 | 2 | 8.0 | 8 | 9 | 3.0 | 19 | 21 | |||||||||
15.0 | 2 | 3 | 7.5 | 9.5 | 4.0 | 21 | |||||||||||
14.0 | 2 | 3 | 7.0 | 9 | 5.0 | 21 | |||||||||||
13.0 | 3 | 6.5 | 9.5 | ||||||||||||||
13.5 | |||||||||||||||||
12.5 | 3.5 | ||||||||||||||||
Note: Hinge dimensions and reveal calculation according to factory setting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!