Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glass cleaner ECOLINE

Cleaner for glass
GLSCLNR-REFILL-ECO-5LTR

Art.-no. 089022002
EAN 4052703452897

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For streak-free, thorough cleaning

Environmentally friendly


  • Reducing and preventing risks for people and the environment thanks to the reduction of packaging waste and increased biodegradability

  • The European Ecolabel award guarantees optimum product quality and environmental compatibility


Gentle on materials


Thanks to natural ingredients and neutral pH value



Effective


Completely removes fingerprints, dust, dirt from the road, nicotine stains and wax residues from car washes.



Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.

Notice

Do not use on hot surfaces or in direct sunlight.


Not intended for cleaning larger areas.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Suitable for all vehicle types.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for manually cleaning windows, mirrors, glazing and windscreens.

Instructions

Spray ECOLINE glass cleaner and let it take effect briefly; wipe away with a dry, lint-free cloth.

Contents

5 l

Product weight (per item)

5000 g

Container

Canister

Chemical basis

Water tenside

Smell/fragrance

Characteristic

Colour

Green

pH value / conditions

8 / at 20°C

Min. flashing point

34 °C

Density/conditions

0.982 g/cm³ / at 20°C

Shelf life from production

60 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Sustainability

Ressource-saving
Environmentally friendly

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Microfibre cloth gloss

MICROCLTH-(GLOSS)-BLUE-40X40CM

Microfibre cloth with dense fibre structure - professional gloss for all delicate surfaces.
x 3 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information