Glass cleaner
Glass cleaner CONSUMER LINE
GLSCLNR-400ML
Art.-no. 5861900008
EAN 4062856665730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Leaves glass surfaces shining without leaving behind any streaks or smears
- Ideal for mirrors, windscreens and windows
- Effortlessly removes stubborn dirt such as fingerprints, dust, road dirt, nicotine and wax residues from car washes
- Very good material compatibility on all surfaces
- Silicone-free
Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10–25°C. Protect from frost.
Datasheets(X)
Mirrors, windscreens and windows
Spray the surface from a distance of between 15 and 30 cm. Wipe with a dry, lint-free microfibre cloth. We strongly recommend using the Würth microfibre cloth.
Contents | 400 ml |
Product weight (per item) | 394.583 g |
Colour | Green |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!