Glass cleaner
Glass cleaner Universal
GLSCLNR-10LTR
Art.-no. 0893117058
EAN 4065746000659
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powerful, ready-to-use glass cleaner for cleaning windows, mirrors and other glass surfaces.
- Effortlessly dissolves oily and greasy soiling and makes surfaces shine.
- Dries quickly and without streaks.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Does not damage polycarbonate glass.
Datasheets(X)
For cleaning windows, frames, mirrors, glass, metal, chrome, stainless steel (e.g. lift doors), enamel, plastic surfaces, painted wood, etc.
Spray the undiluted glass cleaner evenly and wipe off with a dry, lint-free cloth after a short application time.
Contents | 10 l |
Product weight (per item) | 9935.000 g |
Container | Canister |
Chemical basis | Water and alcohol |
Smell/fragrance | Product-typical |
Colour | Blue |
pH value / conditions | 8 / at 20°C |
Density/conditions | 0.9930 g/cm³ / at 20°C |
Shelf life from production | 36 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!