Getac S410 workshop laptop for W.EASY diagnostics
Diagnostics computer CV Getac S410
DIAGCOMPU-CV-GETAC-S410-DE
Art.-no. WW05240024
EAN 4099618310683
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Input device adapted to the W.EASY diagnostics software
- Ready for immediate use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)
- Technical support provided by WABCOWÜRTH
Getac S410 - user-friendly, robust, secure and ready for long-term use
- Windows 11 Professional for long-term use
- Keyboard and touchpad are protected against splash water and dust (IP53)
- Shock- and vibration-resistant for in-vehicle use
- Impact-resistant up to a height of 90 cm
- Ready for use at ambient temperatures from -29 to +63 °C
- Tested in accordance with MIL-STD-810H
- Optional expansion with additional rechargeable battery or SSD hard drive
- Two hardware buttons for quick start of W.EASY software or device settings
- Convenient and fast hard drive replacement
- Portable thanks to carry handle
Technical data
- Intel® Core™ i5-1135G7 processor
- 8 GB DDR4 RAM
- 512 GB SSD
- 14 inch full HD LCD (1920 x 1080)
- 1x USB 2.0
- 2x USB 3.2
- 1x Thunderbolt 4
- 1x HDMI
- 1x LAN
- Bluetooth v5.2
- Lithium-ion rechargeable battery (10.8 V, 6,900 mAh)
- 3-year warranty/6-month battery warranty
Scope of delivery
- Input device
- 1x power supply
- 1x mains plug
- Manual
Datasheets(X)
Robust input device for use in harsh workshop environments
Language | German |
Keyboard | DE |
Length x width x height | 350 x 293 x 38.5 mm |
Colour | Anthracite, Black |
Product weight (per item) | 2.380 kg |
Screen size | 356 mm |
Operating system | Windows 11 Pro |