Gearwheel spray
Cogwheel spray
COGWHLSPR-BLACK-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Resistant to high pressures
- Reliable protection against wear even under high pressure demands
- Noise- and vibration-damping
Shear-resistant
Excellent lubrication including for fast rotating lubrication points
Addition of solid lubricants
Has good emergency running properties (the solid lubricant prevents extreme wear in critical phases of removing the lubricating film).
Contains corrosion protection additives
Penetrates moisture and protects against corrosion
O-ring compatible
Resistant to spray water and salt water, as well as to weak acids and bases
Silicone-, resin-, acid- and bitumen-free
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Black, shear-resistant, high-pressure resistant special lubricant. Excellent for rapidly rotating lubrication points.
Especially suited for exposed lubricating points that are exposed to water or weather influences. For use on covered or exposed toothed rings on winches and crushing plants, gearwheels and turntables on cranes and diggers, toothed racks, chains, pinions, gearboxes etc. for indoor and outdoor use.
Clean and degrease the workpiece. Shake can vigorously before use. Evenly spray lubricating point from a distance of approx. 20 cm. With running gearwheels, always point the continuous spray jet at the same area. Turn the can 180° and spray for approx. 5 seconds after use. Soiled lubrication points must be thoroughly cleaned and degreased with assembly power cleaner prior to application.
Chemical basis | Mineral oil with polybutene |
Oil basis | Mineral oil |
Colour | Black |
Smell/fragrance | Gasoline |
Density | 0.74 g/cm³ |
Min. dripping point | 140 °C |
Dripping point conditions | in accordance with DIN ISO 2176 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 180 °C |
Resistance against | Weak lyes, Weak acids, Splash |
Silicone-free | Yes |
Bitumen-free | Yes |
Resin-free | Yes |
Acid-free | Yes |
AOX-free | Yes |
Contents | 400 ml |
Weight of content | 251.6 g |
Container | Can |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!