Gearbox performance improver
Gearbox additive, manual transmission treatment
GEARADD-(TRANSMISS-TRTMNT-MANUAL)-125ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-performance lubricant
- Reduces wear by means of OMC2 technology
- Stabilises viscosity
- Slows down oil deterioration
- Protects against corrosion
- Extends the service life of components
- Ensures clean, precise gearshifts
- Reduces friction-related noise
Active agent concentrate according to international specification
For maximum pressure load
Not suitable for polyglycol oils
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Use when noises are coming from the gearbox, with gearshift problems and as a preventative measure each time the gear oil is changed and each time the gearbox is repaired.
Suitable for mineral and synthetic-based gear oils.
Screw on the filler hose and add the contents of the can to the gearbox oil by tilting the valve. The amount of performance improver must not exceed 10% of the total gear oil volume. The contents of one can are sufficient for 2.5 litres of gearbox oil.
Contents | 125 ml |
Colour | Red |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!