Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Gearbox oil TRIATHLON® Gear Trax 75W-80

Gear oil, TRIATHLON Gear Trax 75W-80
GEAROIL-(GEAR-TRAX)-75W80-60LTR
TRIATHLON

Art.-no. 0897475804
EAN 4049557782102
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
High-performance, high-pressure gearbox oil

TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers



Reduces running noises and provides outstanding protection against wear



Optimum lubrication, even with extremely long oil change intervals

Notice

Follow the operating instructions of the vehicle and gearbox manufacturers. However, full effectiveness only when used unmixed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Powerful high pressure gearbox oil. Optimum lubrication, even with extremely long oil change intervals.

Contents

60 l

Type of oil

HC synthesis

Viscosity grade

75W-80

Approved for gear oils

API GL 3+

Recommended applications for gear oils

DAF
Iveco
Renault LKW
MAN 341 Type E3
MAN 341 Type Z3
ZF-TE-ML 02D
Volvo 97305
Eaton Extended Drain (300,000 km)

Shelf life from production

60 Month

Density

0.88 g/cm³

Density conditions

at 15°C

Min. flashing point

228 °C

Pour point

-48 °C

ASTM colour code

2

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information