Gearbox oil TRIATHLON® Gear Cargo 75W-90
Gear oil TRIATHLON Gear Cargo 75W-90
GEAROIL-(GEAR-CARGO)-75W90-60LTR
Art.-no. 0897475944
EAN 4049557782119
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies key specifications of automotive manufacturers
Reduces friction and saves fuel
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Multigrade gear oil for universal use in commercial vehicles.
Contents | 60 l |
Type of oil | Partly synthetic |
Viscosity grade | 75W-90 |
Approved for gear oils | API GL 4, API GL 5, API MT1, MIL-L 2105 D, MIL-PRF 2105 E |
Recommended applications for gear oils | DAF, Eaton, Scania STO 1:0, Volvo (axles), ZF-TE-ML 12E, ZF-TE-ML 16B, ZF-TE-ML 17B, ZF-TE-ML 19B, MAN M3343 Type M |
Shelf life from production | 60 Month |
Density | 0.89 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 180 °C |
Pour point | -43 °C |
ASTM colour code | 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!