Gearbox oil TRIATHLON® Automatic Ultra
Gear oil TRIATHLON Automatic Ultra
GEAROIL-(AUTOMATIC-ULTRA)-20LTR
Art.-no. 0897420003
EAN 4050382307088
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Outstanding protection against wear, even with extended oil change intervals
High thermal stability and excellent low-temperature properties
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-performance gearbox oil for automatic transmissions.
Contents | 20 l |
Type of oil | HC synthesis |
Approved for gear oils | GM Dexron IIIH, JASO 1-A, Toyota Type T-II, Toyota Type T-IV, Allison C4, TES 295, Kia SP II, Kia SP III, Mitsubishi SP II, Mitsubishi SP III, Hyundai SP II, Hyundai SP III, Mazda ATF M III, Mazda ATF M V, Honda ATF Z1 (except CVTs), Ford Mercon V, Nissan AT-Matic J Fluid, Nissan AT-Matic D Fluid, Nissan AT-Matic K Fluid |
Recommended applications for gear oils | JWS 3309, Chrysler ATF +3, Chrysler ATF +4, MB 236.2, MB 236.5, MB 236.6, MB 236.7, MB 236.9, MB 236.10, Daimler NAG-1, BMW LT 71141, BMW LA 2634, BMW 7045 E, BMW 8072 B, MAN 339 Type Z2, MAN 339 Type V1, ZF-TE-ML 02F, ZF-TE-ML 03D, ZF-TE-ML 04D, ZF-TE-ML 05L, ZF-TE-ML 09, ZF-TE-ML 11A, ZF-TE-ML 11B, ZF-TE-ML 14B, ZF-TE-ML 17C, VW G 052 162, VW G 055 025, Volvo 97340, Volvo 97341, Subaru ATF, Voith H55.6335.xx, Allison TES 295 |
Shelf life from production | 60 Month |
Density | 0.85 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 210 °C |
Pour point | -50 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!