Gearbox oil Gear DCT
Gear oil TRIATHLON Gear DCT
GEAROIL-(GEAR DCT)-60LTR
Art.-no. 0897430004
EAN 4061975348609
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lubricant specially designed for dual-clutch transmissions (DCT transmissions). Also suitable for dual-clutch transmissions, with common oil supply for clutch, synchronisation, gear train and hydraulic control system.
The specifications and regulations of unit or vehicle manufacturers must be observed. Optimal effectiveness is possible only when oils are not mixed.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-performance oil based on HC synthetic base oils. Specifically designed to meet the requirements of increasingly popular dual clutch transmissions (DSG transmissions).
Contents | 60 l |
Type of oil | HC synthesis |
Recommended applications for gear oils | Chrysler, Ford WSS-M2C 936-A, VW G 052 182, VW G 052 529, Mitsubishi Dia Queen, Volvo 1161838, BMW DCTF-1, Peugeot Citroen (PSA) 9734.S2, MB 236.21, Porsche 999.917.080.00, BMW MTF LT-5, VW G 052 536, VW G 055 529, VW G 055 536 |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 200 °C |
Pour point | -48 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!