Gas operated anchor nailer DIGA® WO-AN 34/60
Pin driver DIGA WO AN 34/60
PINDRIV-(DIGA WO-AN 34/60)-GAS
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal application, independent of stationary and mobile compressed air systems
- Low weight, can be operated with one hand, high performance and no memory effect of the battery
- Practical belt hook
- Adjustable impact depth
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 7.2 V |
Rechargeable battery/battery capacity | 2.5 Ah |
Number of nail insertions per battery charge | 800 PCS |
Type of rechargeable battery/battery | Li-lon |
Charging time | 90 min |
Magazine capacity | 36 PCS |
Suitable for min./max. nail diameter | 0.004 - 4 mm |
Suitable for min./max. nail length | 30-60 mm |
Length | 327 mm |
Width | 137 mm |
Height | 310 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!