Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Gas operated anchor nailer DIGA® WO-AN 34/60

Pin driver DIGA WO AN 34/60
PINDRIV-(DIGA WO-AN 34/60)-GAS

Art.-no. 086498

EAN 4099618076633

-,--
price per selected packing unit
| Individual prices for customers after login
Gas operated anchor nailer DIGA® WO-AN 34/60

Art.-no. 086498

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
  • Universal application, independent of stationary and mobile compressed air systems

  • Low weight, can be operated with one hand, high performance and no memory effect of the battery

  • Practical belt hook

  • Adjustable impact depth

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

7.2 V

Rechargeable battery/battery capacity

2.5 Ah

Number of nail insertions per battery charge

8000 PCS

Type of rechargeable battery/battery

Li-lon

Charging time

90 min

Magazine capacity

36 PCS

Suitable for min./max. nail diameter

4 - 4 mm

Suitable for min./max. nail length

40-60 mm

Length

425 mm

Width

108 mm

Height

393 mm

Weight of machine

4 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

x 2 pcs
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-LP48-(DIGA WO-1/34)-IM350

x 2 pcs
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X40

With ETA approval
x 2500 pcs
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X50

With ETA approval
x 2000 pcs
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X60

With ETA approval
x 2000 pcs
34° ring-shank nail, steel, hot-dip galvanised (hdg) Type ETA-AN

NL-ANC-34°-ETA/AN-(HDG)-4,0X40

With ETA approval
x 2500 pcs
34° ring-shank nail, steel, hot-dip galvanised (hdg) Type ETA-AN

NL-ANC-34°-ETA/AN-(HDG)-4,0X50

With ETA approval
x 2000 pcs
34° ring-shank nail, steel, hot-dip galvanised (hdg) Type ETA-AN

NL-ANC-34°-ETA/AN-(HDG)-4,0X60

With ETA approval
x 2000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information