Gas filter A2 For breathing protection series 175
A2 gas filter for breathing protection series 175
GASFILT-(F.BREASERIE-175)-A2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face and full face mask from series 175
- Optimum weight distribution
- Using a filter pad can be expanded to an A2 P2R combination filter
Datasheets(X)
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Set up filters according to the markings and turn downwards as far as it will go.
Filter class | A2 |
Protection against | Organic vapours and gases (boiling point above 65°C) |
Range of applications | Spray painting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!