Gas detector
Gas detector
LKDETRDEV-GAS-(LED-DISPLAY)
Art.-no. 5634019020
EAN 4099618397769
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Measuring range: 0 ppm to vol. 1 %
- Very simple operation, no pre-setting required
- Compact and stable housing for rough everyday work
- Movable metal sensor head with gooseneck and protective cap, easy to measure even inaccessible areas
- Low-battery and standby indicator
- Zero point probe, set zero point manually to increase sensitivity (up to max. 1 vol. %)
- Audible and visual confirmation of measurement: As the concentration rises, the pulse frequency increases until the tone is continuous
- The device must not be used to assess gas concentrations. It is used solely to locate areas of gas buildup
- Not ex-protected!
Datasheets(X)
- LPG conversion dealers (propane)
- Vehicle air-conditioning dealers (forming gas 95 % nitrogen, 5 % hydrogen)
- Heating installation engineers (methane/ethane/propane)
- Suitable for localising: Acetone/ethane/methane/propane/hydrogen
Display | 5-step LED |
Gooseneck length | 180 mm |
IP protection class | IP 54 |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. storage temperature | -10 to 50 °C |
Length x width x height | 135 x 45 x 25 mm |
Battery designation | Mignon AA; LR6; AM3 |
Number of rechargeable batteries/batteries | 2 PCS |