Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Garage boltless rack made of sheet steel

Garage shelf
GARGSHLF-PLUGABLE-2000X1005X400MM

Art.-no. 0957582401

EAN 4056807693231

-,--
price per selected packing unit
| Individual prices for customers after login
Garage boltless rack made of sheet steel

Art.-no. 0957582401

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust boltless rack for storing automotive supplies such as tyres and car accessories

Functional design


  • Sophisticated design with two tyre levels and two storage levels

  • Practical add-on bays and accessories available for custom expansion

  • The pre-assembled frame is easy to put together without the need for additional tools


High load-bearing capacity


  • Frame with T-profile made from zinc-plated sheet steel makes it extremely stable and durable

  • With robust depth bars and support bars for stability

  • Storage levels with high load capacity
Notice
  • All indicated section widths are axis diameters

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm

  • Supplied empty
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Space-saving storage of summer and winter tyres as well as car accessories, tools and small parts in a garage or workshop.

Width

1005 mm

Depth

400 mm

Height

2000 mm

Shelf load

250 kg

Type description

Basic shelving unit

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Bay load

2000 kg

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Garage boltless rack made of sheet steel

GARGSHLF-ADDITION-2000X1005X400MM

Robust boltless rack for storing automotive supplies such as tyres and car accessories
x 1 pcs
Stepped bars

STEPBM-F.STRGSHLF-1005X70

The pair of stepped bars (including 2 locking pins) can be used to extend garage/tyre racks.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information