Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Galabau box 41 pieces

Tool box Galabau set 41 pieces
HORTICULTURAL-BOX SET

Art.-no. 0988000930
EAN 4062856190843

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Galabau box 41 pieces including:
1 x
Carpenters square With marking holes and four dimensions

CARPMSRESQUAR-A2-800X320MM

Quantity: 1 x
1 x
Bricklayers line, polypropylene

BRCKLRSTRNG-D2,0MM-L50M-60KG

Description:
50 m
Flexible polypropylene bricklayers' line
Quantity: 1 x
1 x
Powdered chalk

CHLK-RED-250G

Description: Fine calcium carbonate powder for general work indoors and outdoors
Quantity: 1 x
1 x
Chalk line reel

CHLKLNE-L30M

Description: For marking out with chalk powder
Quantity: 1 x
1 x
Pliers assortment 4 pieces

PLRS-SORT-4PCS

ZEBRA
Description: Including combination pliers, water pump pliers, snipe nose pliers and heavy-duty side cutters
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-80CM

Description:
Length: 80 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description:
18 mm
Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
Simplex soft-face hammer st housing plastic-rubber

SFTFCEHAM-SIMPLEX-RUBBER/PLA-D80MM

Quantity: 1 x
1 x
Club hammer German design in accordance with DIN 6475

CLBHAM-DIN6475-1250G

Description:
Hammer weight: 1250 g; DIN 6475
With double-curved ash handle
Quantity: 1 x
1 x
Tool case Made from sheet steel, robust design with reinforced lid

TLBOX-SHEETSTEEL-L830MM

Quantity: 1 x
5 x
Hydro sponge

CLNSPNG-HYDRO-L165XW110XH65MM

Description: For pre-cleaning, final cleaning of tiles and for jointing tasks
Quantity: 5 x
Measuring book
3 x
Measuring book

FORM-MEASUREMENT BOOK

Description: In particular for construction and trades in DIN A4 format with 50 sheets and additional blue paper.
Quantity: 3 x
Report/administration log DIN A5
5 x
Report/administration log DIN A5

FORM-REPORTS

Description: Instant carbon copy, in DIN A5 format with 40 originals + 40 yellow copies, including integrated writing support.
Quantity: 5 x
1 x
Oil marking chalk Hexagon, unpapered

OILMRKCHLK-HEX-YELLOW-W12-L120MM

Description: For wood, cardboard, textiles, cold and warm iron.
Quantity: 1 x
1 x
Chalk holder

HOLD-OILMRKCHLK-BLACK

Description: Suitable for oil and tyre chalk
Quantity: 1 x
10 x
Electrical insulating tape

INSUTPE-EL-YELLOW-15MMX10M

Description:
Yellow
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 10 x
1 x
Builders bucket for crane lift

BUILDBCKT-CRNLFT-12LTR

Description:
12 l
Reinforced base
Quantity: 1 x
1 x
Bricklayers trowel

BRCKLRTRWL-(S-NECK)-SST-W160MM

Description: Rust-proof trowel with wooden handle
Quantity: 1 x
1 x
Brick hammer

BRCKHAM-600G

Description: Berlin type
Quantity: 1 x
1 x
Steel enclosed tape measure With 3:1 crank ratio for retracting the tape three times faster

MSRETPE-ST-CAPSULE-L30M

Quantity: 1 x
1 x
Safety goggles Spica®

SAFEGOGL-SPICA-CLEAR

Description: Sporty eye protection with enhanced comfort
Quantity: 1 x
1 x
WNA 200 ear defenders With very good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 200)

Description: With very good insulation properties and height-adjustable headband
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information