Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

GTS 640 door closer with height-adjustable slide rail

Door closer GTS 640 w/ height-adjustable runner
DRCLSR-RUN-GTS640-BLACK-EN-(2-5)

Art.-no. 0688004640

EAN 4099618058042

-,--
price per selected packing unit
| Individual prices for customers after login
GTS 640 door closer with height-adjustable slide rail

Art.-no. 0688004640

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the hinge side
  • Controlled closing process for single-leaf doors thanks to hydraulic top door closer

  • Advantages during installation thanks to the height-adjustable slide rail

  • Modern look thanks to the slim aluminium body and end caps, which cover the screw connection of the slide rail

  • Additional protection as the cover can only be removed with tools

  • The closing delay (fitted as standard) makes it easier to pass through the door

  • The closing delay, opening damping, closing speed and end stop can be controlled precisely using a hexagon socket screw at the front
Notice

It is not possible to assemble the head on the non-hinge side.


The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.


If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Interior doors, Toilet and bathroom doors, Apartment entrance doors, House doors, Profiled frame doors, Tubular door frames, Office doors, Panic doors

Fitting version

With slide rail

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes

Suitable for min./max. door width

850-1250 mm

Suitable for min./max. door thickness

35-120 mm

Slide rail height-adjustable (+/-)

3 mm

DIN direction

DIN R/L

Mounting option

Hinge side: standard mounting, With assembly base plate

Colour

Jet black RAL 9005

Gloss level

Matt

Min./max. door closer size

2-5

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Closing speed

Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly

Closing delay

Infinitely adjustable by valve 120° - 70 ° hinge side normal assembly

Back-check action

Infinitely variable adjustable from 70 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2001, SPEC 1104

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Technical information
Hinge side normal assembly DIN L (DIN R mirror-image)
Classification key in accordance with DIN EN 1154:1996/A1:2002/AC:2006
3/4 8 2 - 5 1 1 4
Hinge-side normal installation with adapter profile DIN L (DIN R mirror-image)
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Opening limiter for door closer with slide rail

OPNINGLOKLIMITR-F.DRCLSR-W.SLIDBAR

x 1 pcs
Spring clamp for door closer with slide rail

FIX-F.DRCLSR-W.SLIDBAR-ADJ

x 1 pcs
Adapter profile for door closer with slide rail

ADAPTPRFL-F.DRCLSR-W.RUN

x 1 pcs
Slide shoe for door closer with slide rail

SH-F.DRCLSR-RUN

x 1 pcs
Series drilling jig for door closers and systems

DRLJIG-DRCLSR-STS-GTS-DRCLSR-ALU

With hardened drill bushings
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information