GPN 920 B dust protection cap Polyethylene (PE-LD), red
Protective cap GPN 920 B
PROTCAP-GPN920B/5371-1/2IN-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sealing effect:
prevents the ingress or leaking of fluids within certain thresholds.
Additional information:
captive due to moulded tab.
Datasheets(X)
![]() | |
Min./max. shaft diameter (e/D) | 23-24 mm |
Diameter of hole (P) | 27 mm |
Strap length (N) | 125 mm |
Suitable for nominal width (imperial) | 1/2 inch |
Other standard | GPN 920 |
Material | LDPE - Low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |