GPN 655 flange cover, shape B Polyethylene (PE-LD), yellow, with ribs
Flange cover plug GPN 655 B
PLG-GPN655/32-R-YELLOW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For protecting flanges in accordance with ANSI/ASME B 16.5.
Seals openings and protects the flange fitting sealing strip.
The flange covers have additional clamping ribs on the tapered shank for covering larger gaps.
Suitable for nominal width | 32 mm |
Outer diameter (A) | 110 mm |
Min./max. shaft diameter (B/C) | 36.5-38.5 mm |
Insertion depth (H) | 15 mm |
Other standard | GPN 655 |
Form | B |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
Datasheets (0)
Certificates/ Documents (0)