GPN 650 flange cover, shape B Polyethylene (PE-LD), yellow
Flange cover plug GPN 650 B
PLG-GPN650/150-R-YELLOW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Seals openings and protects the flange fitting sealing strip.
The flange covers have additional clamping ribs on the tapered shank for covering larger gaps.
![]() | |
Suitable for nominal width | 150 mm |
Outer diameter (A) | 245 mm |
Min./max. shaft diameter (B/C) | 140-152 mm |
Insertion depth (H) | 20 mm |
Other standard | GPN 650 |
Form | B |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt