Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

GKP-1 LED glass edge profile

LED glass edge profile GKP-1
GLSEDGPRFL-F.LGHTSTR-(GKP-1)-2,5M-SILV

Art.-no. 0976502668
EAN 4062856554652

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium glass edge profile for LED light strips
  • Aluminium screw-on glass edge profile

  • For bonding LED light strips

  • For inserting 8-mm glass shelves, whose front edge is decoratively illuminated by LED light strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Surface

Anodised

Colour

Silver coloured

Length

2500 mm

Width

13.3 mm

Height

11.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information