GFT large area push-button
Large area push-button GFT
FARGE-AREA-SWITCH-GFT-A2-UW
Art.-no. 0688007060
EAN 4099618023552
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for wall mounting
- Single pulse for activating a NC contact on the ETS
- Suitable for wired or wireless configurations (wireless transmission)
Delivery time approx. 10 working days
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | ETS 64 R-IRM, ETS 73 |
Suitable for number of doors | 1 |
Type of assembly | Flush-mount |
Mounting option | Wall installation |
Material | Stainless steel A2, 1.4303 |
Material of housing | Stainless steel/plastic |
Gloss level | Matt |
Length | 223 mm |
Width | 81 mm |
Height | 15 mm |
Colour | Stainless steel coloured |
IP protection class | IP 20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!