GFT ECO large area push-button
Large area push-button GFT ECO
FARGE-AREA-SWITCH-GFT-ECO-WITHE-OW-UW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for wall mounting
- Single pulse for activating a NC contact on the ETS
- Suitable for wired or wireless configurations (wireless transmission)
Delivery time approx. 10 working days
Datasheets(X)
Suitable for | ETS 64 R-IRM |
Type of assembly | Flush-mount |
Mounting option | Wall installation |
Material | Plastic |
Length | 175 mm |
Width | 93 mm |
Max. installation height | 24 mm |
Colour | White |
IP protection class | IP 67 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!