GEFU® thread-rolling screw With flat head and hexalobular drive (Txplus), serrated
GEFU DIN 7500-1 steel zinc plated flat head TXP
SCR-PANHD-UKV-TXP20-(A2K)-M4,0X9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For a secure connection in thin sheet metal (up to approx. 520 N/mm²):
- Thread-cutting zone for forming rim holes
- Special round under-head geometry for high tightening and overturning torques
- Play-free and self-locking thread seating => Reduced likelihood of screw working loose => Protection against loss
- Toothing under the head for increased breakaway torque
The suitability of the GEFU for the application or component in question must be determined by preliminary testing!
1. Apply
2. Thread tapping and creation of eyelet in sheet metal
3. Tighten
Pre-hole diameter recommendations: | |||
Nominal diameter | Sheet thickness mm | Pre-hole diameter mm | Tightening torque Nm |
M4 | 0,5 | 2,6 | 2 |
0,6 | 2,9 | 2,7 | |
0,85 | 3,1 | 3,2 | |
All specifications are determined empirically for sheets made of material St12 (tensile strength approx. 350 N/mm²) |
Datasheets(X)
For a secure connection in thin sheet metal (up to approx. 520 N/mm²)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 9 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Head type | Flat head |
Material | Steel, case-hardened |
Surface | Zinc plated |
Thread type | Metric thread |
Internal drive | TXP20 |
Standards | DIN 7500-1 |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |