Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

GEFU® thread-rolling screw With Taptite 2000® thread, flat head and hexalobular drive

GEFU DIN 7500-1 steel zinc plated flat head TX
SCR-PANHD-DIN7500-PE-TX20-(A2K)-M4,0X10
TAPTITE2000

Art.-no. 020971410
EAN 4050382580207
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
Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583

Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Head type

Flat head

Material

Steel, case-hardened

Surface

Zinc plated

Thread type

Metric thread

Internal drive

TX20

Guideline values for hole diameters

3.7 mm

Standards

DIN 7500-1

RoHS-compliant

Yes

Material thickness mmCore hole diameter for
thread nominal diameterM2M2.5M3M3.5M4M5M6M8M10
2 and below1,82,22,73,23,64,55,4--
41,82,32,83,23,64,55,57,39,2
6-2,32,83,23,74,65,57,49,3
8 ---3,74,65,57,49,4
10 and above---- 4,65,67,59,5
This information is taken from DIN 7500/Part 2
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1

SCR-GEFU-SYSKO-FLHD-(A2K)-2058PCS

SYSTEMKOFFER
Zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket