GEFU® thread-rolling screw With Taptite 2000® thread, countersunk head with hexalobular drive
GEFU, stainless steel A2, plain, TX counters. head
SCR-CS-TT2000-TX20-A2-M4,0X8
TAPTITE2000
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Benefits:
Cost savings
- Eliminates thread cutting
Non-cutting thread formation
Low rolling torques with greater thread flank overlap
- TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks
High clamping force
- Due to low rolling torques
High load-bearing capacity
- Due to large thread flank overlap
- Due to strain-hardened counter thread (nut thread)
Protection against loss (reduced likelihood of screw working loose)
- Play-free and self-locking thread seating
The formed thread corresponds to a standard metric thread
- Where necessary, the GEFU screw can be replaced with a metric screw.
The suitability of the GEFU for the application or component in question must be determined through preliminary testing.
Datasheets(X)
Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.7 mm |
Material | Stainless steel A2 |
Surface | Plain |
Internal drive | TX20 |
Thread type | Metric thread |
Guideline values for hole diameters | 3.7 mm |
Head type | Countersunk head |
RoHS-compliant | Yes |