Fusion winter jacket
Winter jacket FUSION
WINTER JACKET FUSION ANTHRACITE M
Art.-no. M411543001
EAN 4255576591292
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water repellent (8,000 mm water column)
- Side zips ensure optimal width adjustment for different movements and body positions
- Extra-large zip pockets provide plenty of storage space: two hip pockets, two breast pockets, one inside pocket
- Detachable hood, reflective strips on sleeves and back
- With trendy hexagon print on the elbow, certified in accordance with EN14058 3:3
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 100% recycled polyester |
Fabric weight per m2 | 195 g |
Standards | EN 14058 |
EN standard | 14058 |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 120 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |