Fusion lightweight thermal jacket
Transitional jacket FUSION
MID SEASON JACKET FUSION ANTHRACITE 3XL
Art.-no. M411541005
EAN 4255576591131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Side zips ensure optimal width adjustment for different movements and body positions
- Extra-large zip pockets provide plenty of storage space: two hip pockets, two breast pockets, one inside pocket
- Reflective stripes on the sleeves and back with a fashionable hexagon print on the elbows and pocket
Datasheets(X)
Colour | Anthracite |
Size | 3XL |
Material | 92% polyester (recycled), 8% elastane |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |