Fusion joggers
Trousers FUSION
JOGPANTS FUSION ANTHRACITE XXL
Art.-no. M403617004
EAN 4255663205033
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable, elasticated tech-fleece trousers with functional zip pockets
- Elasticated waistband with drawstring for optimal comfort and a cool look
- Two front pockets, two back pockets, two large zipped leg pockets, one pen and ruler pocket
- Water-repellent fabric on the knee and back pocket sections
- Cuffs at leg hems
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 62% cotton, 32% polyester (recycled), 6% elastane |
Fabric weight per m2 | 290 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |