Fusion hooded sweat jacket
Sweat jacket with hood FUSION
SWEAT JACKET HOODIE FUSION COPPER XL
Art.-no. M550317003
EAN 4255576584010
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two side pockets with zip
- Fashionable, contrasting hexagon print on the elbows and inside hood
- New interlock fabric offers maximum comfort
- Made in Europe
Datasheets(X)
Colour | Copper coloured |
Size | XL |
Material | 75% cotton, 21% polyester (recycled), 4% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |