Fusion backpack
Backpack Fusion
BACKPACK FUSION ANTHRACITE
Art.-no. M485231999
EAN 4255576592251
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reinforced carry handle and zips
- Padded back for use with trolley
- Large outer pocket and reinforced upper pocket
- Volume: 18 litres
Datasheets(X)
Colour | Anthracite |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |
Product weight (per item) | 740.000 g |