Flat blade fuse holder with cover
FLBLDEFSEHOLD-MINI-W.COVER-MAX30A
Prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Certificates/Documents(X)
Design | MINI |
Max. current | 30 A |
Cable cross section | 3.3 mm² |
Cable length | 95 mm |
IP protection class | IP 67 |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Colour of cable | Orange |