Fuse holder For flat blade fuses without cover
FLBLDEFSEHOLD-ATO-WO.COVER-MAX20A
Art.-no. 05554001
EAN 4011231455473
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | ATO |
Max. current | 20 A |
Cable cross section | 1.3 mm² |
Cable length | 100 mm |
IP protection class | IP 20 |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Colour of cable | Black |