Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fuse holder For flat blade fuses

Flat blade fuse holder
FLBLDEFSEHOLD-JUNC-(MINI-FLP)-MAX10A

Art.-no. 0555970004
EAN 4061975260802
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
For connection of auxiliary consumers

Extension element to accommodate an additional fuse for connecting an auxiliary consumer in an existing fuse socket



Push-in – all set


  • No damage to any existing wiring

  • Low assembly height, fits in almost any fuse box


Optimum protection


Protection of connected consumer by auxiliary fuse

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MINI-FLP

Max. current

10 A

Min./max. wire cross section

1.5-2.5 mm²

Installation height

13 mm

Cable cross section

1.5 mm²

Cable length

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information