Fuse holder For flat blade fuses
Flat blade fuse holder
FLBLDEFSEHOLD-JUNC-MICRO3-MAX10A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extension element to accommodate an additional fuse for connecting an auxiliary consumer in an existing fuse socket
Push-in – all set
- No damage to any existing wiring
- Low assembly height, fits in almost any fuse box
Optimum protection
Protection of connected consumer by auxiliary fuse
Datasheets(X)
Type description | MICRO3 |
Max. current | 10 A |
Min./max. wire cross section | 1.5-2.5 mm² |
Installation height | 16 mm |
Cable cross section | 1.5 mm² |
Cable length | 130 mm |