Fuse box set
Fuse block
FSEBLOCK-FUSE-BLOCK-SET
Art.-no. 096381 081
EAN 4065233046207
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Several circuits can be connected
- Individual fuse protection of the circuits
- Maximum input voltage up to 36 V
- Contains all the materials required for connection
- Markable fuse fields
- LED light for quick function check
- Maximum 30 A per circuit
Datasheets(X)
Type description | SIKAS1 |
Number of pieces | 30 PCS |
Length | 90 mm |
Width | 90 mm |
Height | 35 mm |
Product weight (per item) | 0.620 kg |
Max. input voltage | 32 V |
Max. input current | 100 A |
Max. output current | 30 A |