Furniture twin castor rotatable
Design twin wheel swivel furniture castor
TWINFRNTCSTR-DESIGN-SOFT-D27-50KG
Art.-no. 0683567023
EAN 4049557482729
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Castor diameter: 2 x 27 mm
- Hard tread for textile flooring
- Soft tread for stone, wooden floors, tiles and other non-textile flooring
- The castor is locked under heavy loads to prevent unwanted sliding
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Surface | Plain |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 27 mm |
Roll diameter (D) | 27 mm |
Height (H) | 32 mm |
Width (E) | 65 mm |
Adapter type | W |
Tread version | Soft |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
