Furniture twin castor rotatable
Twin wheel swivel furn. castor bicolour w/ shade
TWINFRNCSTR-SOFT-D50-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing and wheels made of high-quality plastic with soft tread for hard and delicate floors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Surface | Plain |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 50 mm |
Height (H) | 56 mm |
Width (E) | 55 mm |
Adapter type | W |
Interference circle (S) | 45 mm |
Back hole size (c) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!