Furniture twin castor rotatable
Twin wheel swivel furniture castor with shade
TWINFRNCSTR-PLA-BLACK-HARD-D50-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Surface | Plain |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 50 mm |
Height (H) | 54 mm |
Width (E) | 53 mm |
Adapter type | W |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!