Furniture twin castor Heavy-duty, soft with locking device
Twin whl swiv furn castor heavy-duty soft w/ lock
TWINFRNCSTR-SOFT-BLACK-LOK-D37-70KG
Art.-no. 0683567082
EAN 4061975637895
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing and wheels are made of high-quality plastic, with a soft running surface made of thermoplastic elastomer
- The extremely wide running surface protects the lining from running grooves and pressure points and ensures optimum mobility, without leaving scratches or streaks on any hard and robust floors
- A convenient, wide wheel block securely fixes the furniture at the desired location
Datasheets(X)
Living
Material | PA 6 / TPE |
Surface | Plain |
Colour | Black grey |
Load capacity | 70 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 37 mm |
Height (H) | 51 mm |
Design | With brakes |
Adapter type | W |
Diameter of hole (c) | 10 mm |
Interference circle (S) | 30 mm |
Type of assembly | Screw-on plate |
Tread version | Soft |