Furniture roller Mini With stop function
Swivel furniture castor Mini with stop function
SWIVFRNCSTR-MINI-SOFT-STOP-D40-45KG
Art.-no. 0683567221
EAN 4061975638168
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing and wheel made of high-quality plastic
- The gentle, soft tread made of thermoplastic elastomers ensures scratch-free and streak-free manoeuvrability on all hard and delicate surfaces
- Wheel with hard tread suitable for soft and robust floor surfaces
Datasheets(X)
Home, design, office
![]() | |
Material | PA 6 - Polyamide |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 13 mm |
Roll diameter (D) | 15 mm |
Bearing Technology | Mounted on friction bearings |
Tread version | Soft |
Stop effect at | 45 kg |
Drilling depth (B) | 17 mm |
Drill diameter | 40 mm |
Construction height (h) | 8 mm |
