Furniture knob knurled MK-A 2
Furniture knob knurled MK-A 2
KNOB-DESIGN-MK-A-2-30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface structure | Brushed |
Height (H) | 25 mm |
Diameter (D) | 30 mm |
Diameter of the knob | 30 mm |
Height of the base | 18 mm |
Diameter of the base | 10 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |