Furniture knob die-cast zinc MK-ZD 17
Furniture knob die-cast zinc MK-ZD 17
KNOB-MK-ZD-17-VERN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 30 mm |
Width (B) | 30 mm |
Height (H) | 21.5 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
