Furniture hinge OBS 8, screw-on assembly
Single-joint hinge OBS 8 screw-on mounting
HNGE-OBS8-TWINBLOCK-ZD-(NI)-8/5,5MM
GRASS
OBS8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Side adjustment -2 mm
- Height adjustment via slots +/-2 mm; to adjust the height, if necessary break off the two pins under the Euro screw
- Two cups are required for one hinge arm with twin application
- Suitable for primary structure and continuous construction
- Screw on cup F150000002, Press on cup F150000001
Hinge arms and pots must be ordered separately
Datasheets(X)
Attach the hinge arm with Euro screw head type B ∅ 9 mm
Door position | Twin |
Joint width | 8 mm |
Door overlay | 5.5 mm |
Opening angle | 180 Degree |
Type of assembly | Screw-on |
Hole drilling | 52/5.5 mm |
Drill hole diameter | 35 mm |
Material | Die-cast zinc |
Surface | Nickel plated |