Furniture handle screw
Furniture handle screw
FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully threaded M4
- Galvanised steel, blue passivated
- 9.5-mm diameter flat head with combination slot/cross slot drive
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 50 mm |
Head diameter (dk) | 9.5 mm |
Nominal diameter | 4 mm |
Internal drive | Z2+slot |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
