Furniture handle designer ZD 21
Furniture handle design ZD 21
HNDL-BOWTYP-ZD21-(CR)-MATT-96MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Design matches ZD 21 knob, hat and coat hooks, door handle and window handle
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 128 mm |
Width (B) | 18 mm |
Height (H) | 28 mm |
Thickness (D) | 7 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
