Furniture glider blank For sticking with non-slip pads
Furniture glider non-slip pad cut adhesive
FRNGLID-CUT-SA-NONSLP-200X200X3MM
Art.-no. 0683550367
EAN 4065746640565
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For cutting to the required size
- Easy adhesive mounting
- Mat for cutting custom sizes
- Non-slip pads with "braking" function, protect the object against unintentional slipping
Product information
Datasheets(X)
Material | Plastic |
Colour | Brown |
Form | Square |
Length (L) | 200 mm |
Width (B) | 200 mm |
Height (H) | 3 mm |