Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Furniture glider base module Smart with collar

Base module Smart with flange
FRNGLID-BASE-SMART-BLACK-D25MM-W.SHLDR

Art.-no. 0683550358

EAN 4065746620581

-,--
price per selected packing unit
| Individual prices for customers after login
Furniture glider base module Smart with collar

Art.-no. 0683550358

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For inserting into drill holes of ∅ 25 mm
  • Invisible, concealed base module

  • Simple and fast installation by inserting into holes in furniture or table legs

  • Very low installation depth of just 14 mm with a diameter of 25 mm

  • Suitable for Ultrasoft glide insert, art. no. 0683550359

  • Can be combined with Mini countersunk castors (e.g. for extendable tables), art. no. 0683567005-008, 0683567225 and 0683567216+217
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Form

Round

Diameter (Ø)

25 mm

Height (H)

17 mm

Diameter of hole

5 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Smart Ultrasoft furniture glider insert

INRTGLID-ULTRASORF-SMART-BLACK-D26MM

For clipping onto base module SMART
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mini countersunk castor

CSCSTR-HARD-1MM-50KG

x 4 pcs
Mini countersunk castor

CSCSTR-HARD-4MM-50KG

x 4 pcs
Mini countersunk castor

CSCSTR-SOFT-1MM-50KG

x 4 pcs
Mini countersunk castor

CSCSTR-SOFT-4MM-50KG

x 4 pcs
Mini countersunk castor With stop function

CSCSTR-SWIV-MINI-SOFT-STOP-D15-15KG

Invisible retractable castor with braking effect under load
x 4 pcs
Mini countersunk castor With stop function

CSCSTR-SWIV-MINI-SOFT-STOP-D15-45KG

Invisible retractable castor with braking effect under load
x 4 pcs
Pull-out table roller

PULOUTTBLCSTR-220N

The built-in roller makes it easy to extend heavy, solid extendable tables
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information